Motion
3026IMP-M (8)

HEXARMOR
3026IMP-M (8)

Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 7, Seamless Knit
Mi Item #15041220
MFR #3026IMP-M (8)
Price$35.00/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3026IMP-M (8)

Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 7, Seamless Knit
Mi Item #15041220
MFR #3026IMP-M (8)

Mfr description
3026IMP-M (8) HELIX 21G A7 HPPE/POLYESTE
  • Touchscreen capabilities;Fiberglass-free;Launderable;Vend-packed;Reinforced Thumb saddle;Seamless Construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.00/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M
  • Mens Numeric Size
    8

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 7
  • Ansi Isea Impact Rating
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Coated Area
    Palm
  • Coating
    Foam Nitrile
  • Coating Coverage
    Palm Coated
  • Coating Material
    Foam Nitrile
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Style
    Foam Nitrile
  • Color
    Hi-Vis
  • Construction Description
    Ultra-thin foam nitrile Palm coating | Sewn-on back-of-hand IR-X Impact Exoskeleton | Seamless construction
  • Cuff Type
    Knit Wrist
  • Description
    Helix 3026IMP impact gloves feature a 21-gauge HPPE and metal fiber blend shell providing 360° cut resistance, an ultra-thin foam nitrile palm coating, and a sewn-on back-of-hand IR-X Impact Exoskeleton.
  • Description Keyword
    Seamless Knit
  • Features
    Fiberglass-free, Launderable, Reinforced Thumb saddle, Seamless Construction, Touchscreen capabilities, Vend-packed
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam Nitrile
  • Group & Class
    A7
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    21 ga
  • Liner/Shell Material
    HPPE and metal fiber blend
  • Manufacturer Catalog Number
    3026IMP-M (8)
  • Material
    HPPE
  • Material Type
    HPPE and metal fiber blend
  • Other Standards Met
    REACH Compliant
  • Product Line
    Helix
  • Product Types
    Coated Gloves
  • Protection Type
    Cut and Impact Resistant
  • Series
    Helix
  • Standards Met
    ANSI/ISEA 105-2024, ANSI/ISEA 138-2019
  • Thumb Type
    Thumb Saddle Reinforced
  • Type
    Seamless Knit
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)