Motion
3026IMP-XL (10)

HEXARMOR
3026IMP-XL (10)

Size XL or Size 10, ANSI Cut Level A7
MI ITEM #15041222
MFR #3026IMP-XL (10)
Price$35.00/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3026IMP-XL (10)

Size XL or Size 10, ANSI Cut Level A7
MI ITEM #15041222
MFR #3026IMP-XL (10)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.00/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    A7
  • Ansi Isea Puncture Resistance Level
    2
  • Material
    HPPE

Overview

Mfr description
3026IMP-XL (10) HELIX 21G A7 HPPE/POLYES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought