Specifications
Dimensions
- Glove SizeXXL or Size 11
- Men'S SizeXXL
- Mens Numeric Size11
- Size2
Details
- Ansi Isea Abrasion Resistance LevelLevel 3
- Ansi Isea Cut Resistance LevelLevel 7
- Ansi Isea Impact RatingLevel 2
- Ansi Isea Puncture Resistance LevelLevel 2
- Coated AreaPalm
- CoatingFoam Nitrile
- Coating CoveragePalm Coated
- Coating MaterialNitrile
- Coating Outer Shell CoveragePalm Coated
- Coating Outer Shell MaterialNitrile
- Coating StyleFoam Nitrile
- ColorBlue, Green
- Construction Description21-Gauge Seamless Knit with foam nitrile Palm coating
- Cuff MaterialElastic Knit
- Cuff TypeKnit Wrist
- DescriptionHelix 3026IMP impact gloves feature a 21-gauge HPPE and metal fiber blend shell providing 360° cut resistance with an ultra-thin foam nitrile palm coating and back-of-hand IR-X Impact Exoskeleton.
- Description KeywordSeamless Knit
- FeaturesFiberglass-free, Impact Resistant, Launderable, Reinforced Thumb Saddle, Seamless Knit, Touchscreen Compatible
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternFoam
- Grip TypeFoam Nitrile
- Group & ClassA7
- HandPair
- Hand TypePair
- Knit Gauge21 ga
- Liner/Shell MaterialHPPE and metal fiber blend
- Manufacturer Catalog Number3026IMP-XXL (11)
- MaterialHPPE
- Material TypeHPPE and metal fiber blend
- Other Standards MetANSI/ISEA 105-2024, ANSI/ISEA 138-2019, REACH Compliant
- Product LineHelix
- Product TypesCoated Gloves
- Protection TypeCut and Impact Resistant
- SeriesHelix
- Standards MetANSI/ISEA 105-2024, ANSI/ISEA 138-2019
- Thumb TypeThumb Saddle Reinforced
- TypeSeamless Knit
- Vending PackYes
Overview
Mfr description
3026IMP-XXL (11) HELIX 21G A7 HPPE/POLYE
- Touchscreen Compatible;Seamless Knit;Reinforced Thumb Saddle;Fiberglass-free;Launderable;Impact Resistant