Specifications
Dimensions
- Glove SizeXXXL or Size 12
- Men'S Size3XL
- Mens Numeric Size12
- Size3
Details
- Ansi Isea Abrasion Resistance LevelLevel 3
- Ansi Isea Cut Resistance LevelLevel 7
- Ansi Isea Impact RatingLevel 2
- Ansi Isea Puncture Resistance LevelLevel 2
- Coated AreaPalm
- CoatingFoam Nitrile
- Coating CoveragePalm Coated
- Coating MaterialFoam Nitrile
- Coating Outer Shell CoveragePalm Coated
- Coating Outer Shell MaterialFoam Nitrile
- Coating StyleFoam Nitrile
- ColorHi-Vis
- Construction Description21-Gauge Seamless knit
- Cuff TypeKnit Wrist
- DescriptionHelix 3026IMP impact gloves feature a flexible shell with an ultra-thin yet strong grip coating. It also includes a reinforced hi-vis thumb saddle for added protection and visibility, plus hi-vis impact protection.
- Description KeywordSeamless Knit
- FeaturesFiberglass-free, Launderable, Reinforced Thumb saddle, Seamless Construction, Touchscreen capabilities, Vend-packed
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternFoam
- Grip TypeFoam Nitrile
- Group & ClassA7
- HandPair
- Hand TypePair
- Knit Gauge21 ga
- Liner/Shell MaterialHPPE and metal fiber blend
- Manufacturer Catalog Number3026IMP-XXXL (12)
- MaterialHPPE
- Material TypeHPPE and metal fiber blend
- Other Standards MetREACH Compliant
- Product LineHelix
- Product TypesWork Gloves
- Protection TypeCut and Impact Resistant
- SeriesHelix
- Standards MetANSI/ISEA 105-2024, ANSI/ISEA 138-2019
- Thumb TypeThumb Saddle Reinforced
- TypeSeamless Knit
- Vending PackYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)