Motion
3026-M (8)

HEXARMOR
3026-M (8)

Size M or Size 8, ANSI Cut Level A7
MI ITEM #15041228
MFR #3026-M (8)
Price$22.86/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3026-M (8)

Size M or Size 8, ANSI Cut Level A7
MI ITEM #15041228
MFR #3026-M (8)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.86/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    A7
  • Ansi Isea Puncture Resistance Level
    2
  • Material
    Fiber Blend Shell, HPPE

Overview

Mfr description
3026-M (8) HELIX 21G A7 HPPE/POLYESTER/N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought