Overview
Mfr description
3026-XXL (11) HELIX 21G A7 HPPE/POLYESTE
Specifications
- Glove SizeXXL or Size 11
- Ansi Isea Cut Resistance LevelA7
- Ansi Isea Abrasion Resistance Level3
- Ansi Isea Puncture Resistance Level2
- MaterialFiber Blend Shell, HPPE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data