Specifications
Dimensions
- Glove SizeXXXL or Size 12
Details
- Ansi Isea Abrasion Resistance Level3
- Ansi Isea Cut Resistance LevelA7
- Ansi Isea Puncture Resistance Level2
- MaterialFiber Blend Shell, HPPE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)