Motion
3027IMP-XL (10)

HEXARMOR
3027IMP-XL (10)

Cut Resistant Gloves - Size XL, ANSI Cut Level A7
MI ITEM #15041238
MFR #3027IMP-XL (10)
Price$37.01/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3027IMP-XL (10)

Cut Resistant Gloves - Size XL, ANSI Cut Level A7
MI ITEM #15041238
MFR #3027IMP-XL (10)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.01/pr

Specifications

Dimensions

  • Glove Size
    XL

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    A7
  • Ansi Isea Impact Rating
    2
  • Ansi Isea Puncture Resistance Level
    3
  • Material
    Metal Fiber Blend Shell, HPPE
  • Technical Specifications

Overview

Mfr description
3027IMP-XL (10) HELIX 21G A7 HPPE/STEEL
  • Knit: 21-gauge HPPE and metal fiber blend shell provides 360° cut resistance
  • Coating: Flexible sandy nitrile palm coating provides superior grip and abrasion resistance
  • Full flat nitrile coating offers 360° liquid resistance
  • Back-of-hand IR-X® Impact Exoskeleton™ with high-flex design
  • Coated knit wrist helps prevent fluid and debris from entering the glove
  • Hook and loop wrist closure for a secure fit
  • Touchscreen capabilities
  • Fiberglass-free
  • Elastic knit wrist helps prevent dirt and debris from entering the glove
  • Seamless construction for enhanced comfort and flexibility
  • Ultimate dexterity and tactility
  • Launderable for extended life
  • Vend-packed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought