Motion
3027IMP-XXL (11)

HEXARMOR
3027IMP-XXL (11)

Cut Resistant Gloves - Size XXL, ANSI Cut Level A7
Mi Item #15041240
MFR #3027IMP-XXL (11)
Price$45.05/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3027IMP-XXL (11)

Cut Resistant Gloves - Size XXL, ANSI Cut Level A7
Mi Item #15041240
MFR #3027IMP-XXL (11)

Mfr description
3027IMP-XXL (11) HELIX 21G A7 HPPE/STEEL
  • Knit: 21-gauge HPPE and metal fiber blend shell provides 360° cut resistance
  • Coating: Flexible sandy nitrile palm coating provides superior grip and abrasion resistance
  • Full flat nitrile coating offers 360° liquid resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.05/pr

Specifications

Dimensions

  • Glove Size
    XXL

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    A7
  • Ansi Isea Impact Rating
    2
  • Ansi Isea Puncture Resistance Level
    3
  • Material
    Metal Fiber Blend Shell, HPPE
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)