Motion
3027-L (9)

HEXARMOR
3027-L (9)

Size L or Size 9, ANSI Cut Level A9
Mi Item #15041242
MFR #3027-L (9)
Price$30.98/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3027-L (9)

Size L or Size 9, ANSI Cut Level A9
Mi Item #15041242
MFR #3027-L (9)

Mfr description
3027-L (9) HELIX 21G A7 HPPE/STEEL KNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.98/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    A9
  • Ansi Isea Impact Rating
    7
  • Ansi Isea Puncture Resistance Level
    3
  • Material
    Metal Fiber Blend Shell, HPPE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)