Specifications
Dimensions
- Glove SizeXL or Size 10
Details
- Ansi Isea Abrasion Resistance Level4
- Ansi Isea Cut Resistance LevelA9
- Ansi Isea Impact Rating7
- Ansi Isea Puncture Resistance Level3
- MaterialMetal Fiber Blend Shell, HPPE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)