Motion
3027-XS (6)

HEXARMOR
3027-XS (6)

Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 7, Seamless Knit
MI ITEM #15041246
MFR #3027-XS (6)
Price$35.63/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3027-XS (6)

Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 7, Seamless Knit
MI ITEM #15041246
MFR #3027-XS (6)

Mfr description
3027-XS (6) HELIX 21G A7 HPPE/STEEL KNIT
  • Touchscreen Compatible;Seamless Knit;Washable;Fiberglass-free;Hook and loop wrist closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.63/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Men'S Size
    XS
  • Mens Numeric Size
    6

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 7
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Wet environments
  • Coated Area
    Full hand
  • Coating
    Nitrile
  • Coating Coverage
    Full Dip
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fully Coated
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Sandy Nitrile
  • Color
    Black
  • Construction Description
    21-Gauge Seamless Knit with full flat nitrile coating and sandy nitrile palm
  • Cuff Material
    Knit
  • Cuff Type
    Knit Wrist
  • Description
    Helix 3027 water-resistant work gloves with 21-gauge HPPE/metal fiber shell, full flat nitrile coating, and sandy nitrile palm grip.
  • Description Keyword
    Seamless Knit
  • Features
    Fiberglass-free, Hook and loop wrist closure, Seamless Knit, Touchscreen Compatible, Washable
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Sandy
  • Grip Type
    Sandy
  • Group & Class
    A7
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    21 ga
  • Liner/Shell Material
    HPPE and metal fiber blend
  • Manufacturer Catalog Number
    3027-XS (6)
  • Material
    HPPE
  • Material Type
    HPPE and metal fiber blend
  • Other Standards Met
    ANSI/ISEA 105-2024
  • Product Line
    Helix
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Resistant
  • Series
    Helix
  • Standards Met
    ANSI/ISEA 105-2024
  • Toxicity Type
    Fiberglass-free
  • Type
    Fully Coated
  • Vending Pack
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)