Overview
Mfr description
3027-XXL (11) HELIX 21G A7 HPPE/STEEL KN
Specifications
- Glove SizeXXL or Size 11
- Ansi Isea Impact Rating7
- Ansi Isea Cut Resistance LevelA9
- Ansi Isea Abrasion Resistance Level4
- Ansi Isea Puncture Resistance Level3
- MaterialMetal Fiber Blend Shell, HPPE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data