Motion
3027-XXXL (12)

HEXARMOR
3027-XXXL (12)

Cut Resistant Glove - Size XXXL or Size 12, ANSI Cut Level Level 7, Seamless Knit
Mi Item #15041248
MFR #3027-XXXL (12)
Price$35.63/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3027-XXXL (12)

Cut Resistant Glove - Size XXXL or Size 12, ANSI Cut Level Level 7, Seamless Knit
Mi Item #15041248
MFR #3027-XXXL (12)

Mfr description
3027-XXXL (12) HELIX 21G A7 HPPE/STEEL K
  • Touchscreen Compatible;Seamless Knit;Fiberglass-free;Washable;Vend-packed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.63/pr

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Men'S Size
    3XL
  • Mens Numeric Size
    12
  • Size
    3

Details

  • ANSI Contact Heat
    Level 2
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 7
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Wet environments
  • Coated Area
    Full Hand
  • Coating
    Nitrile
  • Coating Coverage
    Full Coated
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Full Coated
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Sandy Nitrile
  • Color
    Black
  • Construction Description
    fully coated flat nitrile | sandy nitrile palm
  • Cuff Material
    Knit
  • Cuff Type
    Knit Wrist
  • Description
    Helix 3027 water-resistant work gloves with 21-gauge HPPE/metal fiber shell, full flat nitrile coating, and sandy nitrile palm.
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    4
  • En 388 Puncture Resistance Level
    3
  • Features
    Fiberglass-free, Seamless Knit, Touchscreen Compatible, Vend-packed, Washable
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Sandy
  • Grip Type
    Sandy
  • Group & Class
    A7
  • Hand
    Both Hands
  • Hand Type
    Pair
  • Knit Gauge
    21 ga
  • Liner/Shell Material
    HPPE and metal fiber blend
  • Manufacturer Catalog Number
    3027-XXXL (12)
  • Material
    HPPE
  • Material Type
    HPPE and metal fiber blend
  • Other Standards Met
    ANSI/ISEA 105-2024
  • Product Line
    Helix
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Resistant
  • Series
    Helix
  • Standards Met
    ANSI/ISEA 105-2024
  • Type
    Coated
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)