Motion
ZUSA-HT-3692
Tubing - 7 mm ID, Silicone Material
MI ITEM #15042030
MFR #ZUSA-HT-3692
Price$431.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 7 mm ID, Silicone Material
MI ITEM #15042030
MFR #ZUSA-HT-3692

Mfr description
ZUSA-HT-3692 3A & FDA SILICONE TUBING -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$431.07/each

Specifications

Dimensions

  • Bend Radius
    25 mm
  • Inside Diameter
    7 mm
  • Operating Pressure
    25 psi
  • Outside Diameter
    10 mm
  • Overall Length
    100 ft
  • Wall Thickness
    1.50 mm

Details

  • Clarity
    Semi-Clear
  • Color
    White
  • Durometer
    70A
  • Hardness
    Soft 60 Shore A - 80 Shore A
  • Material
    Silicone
  • Operating Temperature Range
    -80 to 420 °F
  • Standards Met
    3A 18-03, FDA, NSF 51
  • Temperature Range
    -80 to 420 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)