Motion
ZUSA-HT-3776
Tubing - 4 mm ID, PVC Material
Mi Item #15042042
MFR #ZUSA-HT-3776
Price$256.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 4 mm ID, PVC Material
Mi Item #15042042
MFR #ZUSA-HT-3776

Mfr description
ZUSA-HT-3776 3A & FDA PVC TUBING - 4MM I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.19/each

Specifications

Dimensions

  • Bend Radius
    10 mm
  • Inside Diameter
    4 mm
  • Operating Pressure
    20 psi
  • Outside Diameter
    8 mm
  • Overall Length
    100 ft
  • Wall Thickness
    2 mm

Details

  • Clarity
    Clear
  • Color
    Clear
  • Durometer
    65A
  • Hardness
    Soft 60 Shore A - 80 Shore A
  • Material
    PVC
  • Operating Temperature Range
    -40 to 140 °F
  • Standards Met
    3A 20-27, FDA
  • Temperature Range
    -40 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)