Motion
ZUSA-HT-4119
Tubing - 2.0000 in ID, Silicone Material
Mi Item #15042092
MFR #ZUSA-HT-4119
Price$4,305.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 2.0000 in ID, Silicone Material
Mi Item #15042092
MFR #ZUSA-HT-4119

Mfr description
ZUSA-HT-4119 STEEL WIRE REINFORCED 3A &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,305.55/each

Specifications

Dimensions

  • Bend Radius
    12.0000 in
  • Inside Diameter
    2.0000 in
  • Operating Pressure
    35 psi
  • Outside Diameter
    2.5000 in
  • Overall Length
    25 ft
  • Wall Thickness
    0.2500 in

Details

  • Clarity
    Semi-Clear
  • Color
    White
  • Durometer
    70A
  • Hardness
    Soft 60 Shore A - 80 Shore A
  • Material
    Silicone
  • Operating Temperature Range
    -100 to 400 °F
  • Reinforcement Type
    Steel Wire
  • Standards Met
    3A 18-03, FDA
  • Temperature Range
    -100 to 400 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)