Motion
ZUSA-HT-4206
Tubing - 1.0000 in ID, Viton Material
Mi Item #15042107
MFR #ZUSA-HT-4206
Price$24,324.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 1.0000 in ID, Viton Material
Mi Item #15042107
MFR #ZUSA-HT-4206

Mfr description
ZUSA-HT-4206 ARAMID BRAID REINFORCED VIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,324.18/each

Specifications

Dimensions

  • Bend Radius
    8.0000 in
  • Inside Diameter
    1.0000 in
  • Operating Pressure
    145 psi
  • Outside Diameter
    1.3750 in
  • Overall Length
    100 ft
  • Wall Thickness
    0.1875 in

Details

  • Clarity
    Opaque
  • Color
    Black
  • Durometer
    70A
  • Hardness
    Soft 60 Shore A - 80 Shore A
  • Material
    Viton
  • Operating Temperature Range
    -10 to 400 °F
  • Reinforcement Type
    Aramid Braid
  • Temperature Range
    -10 to 400 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)