Motion
ZUSAB-PB-207
Plain Sleeve & Flanged Bearing - 60 mm OD, 40 mm Length
Mi Item #15047715
MFR #ZUSAB-PB-207
Price$21.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 60 mm OD, 40 mm Length
Mi Item #15047715
MFR #ZUSAB-PB-207

Mfr description
ZUSAB-PB-207 PTFE LINED WRAPPED PLAIN SL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.67/each

Specifications

Dimensions

  • Inside Diameter
    55 mm
  • Outside Diameter  
    60 mm
  • Overall Length  
    40 mm

Details

  • Operating Temperature Range
    -320 to 530 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)