1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
USA INDUSTRIALS INC
ZUSAB-PB-241
Plain Sleeve & Flanged Bearing - 75 mm OD, 60 mm Length
MI ITEM #
15047732
MFR #
ZUSAB-PB-241
Price
$41.36
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Plain Bearings
USA INDUSTRIALS INC ZUSAB-PB-241
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA INDUSTRIALS INC
ZUSAB-PB-241
Plain Sleeve & Flanged Bearing - 75 mm OD, 60 mm Length
MI ITEM #
15047732
MFR #
ZUSAB-PB-241
Mfr description
ZUSAB-PB-241 PTFE LINED WRAPPED PLAIN SL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$41
.36
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
70 mm
Outside
Diameter
75 mm
Overall
Length
60 mm
Details
Operating Temperature Range
-320 to 530 °F
Product Type
Plain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items