Motion
ZUSAB-PB-264
Plain Sleeve & Flanged Bearing - 90 mm OD, 60 mm Length
Mi Item #15047745
MFR #ZUSAB-PB-264
Price$49.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 90 mm OD, 60 mm Length
Mi Item #15047745
MFR #ZUSAB-PB-264

Mfr description
ZUSAB-PB-264 PTFE LINED WRAPPED PLAIN SL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.72/each

Specifications

Dimensions

  • Inside Diameter
    85 mm
  • Outside Diameter  
    90 mm
  • Overall Length  
    60 mm

Details

  • Operating Temperature Range
    -320 to 530 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)