1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
USA INDUSTRIALS INC
ZUSAB-PB-875
Plain Sleeve & Flanged Bearing - 0.5938 in OD, 0.8750 in Length
MI ITEM #
15047780
MFR #
ZUSAB-PB-875
Price
$5.10
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Plain Bearings
USA INDUSTRIALS INC ZUSAB-PB-875
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA INDUSTRIALS INC
ZUSAB-PB-875
Plain Sleeve & Flanged Bearing - 0.5938 in OD, 0.8750 in Length
MI ITEM #
15047780
MFR #
ZUSAB-PB-875
Mfr description
ZUSAB-PB-875 PTFE LINED WRAPPED PLAIN SL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5
.10
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
0.5000 in
Outside
Diameter
0.5938 in
Overall
Length
0.8750 in
Details
Operating Temperature Range
-320 to 530 °F
Product Type
Plain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items