1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
USA INDUSTRIALS INC
ZUSAB-PB-927
Plain Sleeve & Flanged Bearing - 1.6563 in OD, 2.0000 in Length
MI ITEM #
15047833
MFR #
ZUSAB-PB-927
Price
$19.07
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Plain Bearings
USA INDUSTRIALS INC ZUSAB-PB-927
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA INDUSTRIALS INC
ZUSAB-PB-927
Plain Sleeve & Flanged Bearing - 1.6563 in OD, 2.0000 in Length
MI ITEM #
15047833
MFR #
ZUSAB-PB-927
Mfr description
ZUSAB-PB-927 PTFE LINED WRAPPED PLAIN SL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$19
.07
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
1.5000 in
Outside
Diameter
1.6563 in
Overall
Length
2.0000 in
Details
Operating Temperature Range
-320 to 530 °F
Product Type
Plain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items