Motion
ZUSAB-PB-1047

USA INDUSTRIALS INC
ZUSAB-PB-1047

Plain Sleeve & Flanged Bearing - 6.4375 in OD, 2.0000 in Length
Mi Item #15047953
MFR #ZUSAB-PB-1047
Price$60.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAB-PB-1047

Plain Sleeve & Flanged Bearing - 6.4375 in OD, 2.0000 in Length
Mi Item #15047953
MFR #ZUSAB-PB-1047

Mfr description
ZUSAB-PB-1047 PTFE LINED WRAPPED PLAIN S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.90/each

Specifications

Dimensions

  • Inside Diameter
    6.2500 in
  • Outside Diameter  
    6.4375 in
  • Overall Length  
    2.0000 in

Details

  • Operating Temperature Range
    -320 to 530 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)