Motion
ZUSAB-PB-390
Plain Sleeve & Flanged Bearing - 14 mm OD, 7 mm Length, 20 mm Flg Dia.
Mi Item #15047969
MFR #ZUSAB-PB-390
Price$4.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 14 mm OD, 7 mm Length, 20 mm Flg Dia.
Mi Item #15047969
MFR #ZUSAB-PB-390

Mfr description
ZUSAB-PB-390 PTFE LINED WRAPPED PLAIN FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.47/each

Specifications

Dimensions

  • Flange Diameter  
    20 mm
  • Flange Thickness
    1 mm
  • Inside Diameter
    12 mm
  • Outside Diameter  
    14 mm
  • Overall Length  
    7 mm

Details

  • Operating Temperature Range
    -320 to 530 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)