Motion
ZUSAB-PB-397
Plain Sleeve & Flanged Bearing - 16 mm OD, 17 mm Length, 22 mm Flg Dia.
Mi Item #15047974
MFR #ZUSAB-PB-397
Price$6.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 16 mm OD, 17 mm Length, 22 mm Flg Dia.
Mi Item #15047974
MFR #ZUSAB-PB-397

Mfr description
ZUSAB-PB-397 PTFE LINED WRAPPED PLAIN FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.44/each

Specifications

Dimensions

  • Flange Diameter  
    22 mm
  • Flange Thickness
    1 mm
  • Inside Diameter
    14 mm
  • Outside Diameter  
    16 mm
  • Overall Length  
    17 mm

Details

  • Operating Temperature Range
    -320 to 530 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)