Motion
ZUSAB-PB-1072

USA INDUSTRIALS INC
ZUSAB-PB-1072

Plain Sleeve & Flanged Bearing - 0.7188 in OD, 0.3750 in Length, 0.9375 in Flg Dia.
Mi Item #15048004
MFR #ZUSAB-PB-1072
Price$5.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAB-PB-1072

Plain Sleeve & Flanged Bearing - 0.7188 in OD, 0.3750 in Length, 0.9375 in Flg Dia.
Mi Item #15048004
MFR #ZUSAB-PB-1072

Mfr description
ZUSAB-PB-1072 PTFE LINED WRAPPED PLAIN F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.68/each

Specifications

Dimensions

  • Flange Diameter  
    0.9375 in
  • Flange Thickness
    0.0469 in
  • Inside Diameter
    0.6250 in
  • Outside Diameter  
    0.7188 in
  • Overall Length  
    0.3750 in

Details

  • Operating Temperature Range
    -320 to 530 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)