Motion
ZUSAB-PB-1081

USA INDUSTRIALS INC
ZUSAB-PB-1081

Plain Sleeve & Flanged Bearing - 1.0000 in OD, 0.7500 in Length, 1.2500 in Flg Dia.
Mi Item #15048013
MFR #ZUSAB-PB-1081
Price$9.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAB-PB-1081

Plain Sleeve & Flanged Bearing - 1.0000 in OD, 0.7500 in Length, 1.2500 in Flg Dia.
Mi Item #15048013
MFR #ZUSAB-PB-1081

Mfr description
ZUSAB-PB-1081 PTFE LINED WRAPPED PLAIN F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.29/each

Specifications

Dimensions

  • Flange Diameter  
    1.2500 in
  • Flange Thickness
    0.0625 in
  • Inside Diameter
    0.8750 in
  • Outside Diameter  
    1.0000 in
  • Overall Length  
    0.7500 in

Details

  • Operating Temperature Range
    -320 to 530 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)