Motion
ZUSAB-PB-1091

USA INDUSTRIALS INC
ZUSAB-PB-1091

Plain Sleeve & Flanged Bearing - 1.6563 in OD, 1.0000 in Length, 2.0000 in Flg Dia.
Mi Item #15048023
MFR #ZUSAB-PB-1091
Price$20.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAB-PB-1091

Plain Sleeve & Flanged Bearing - 1.6563 in OD, 1.0000 in Length, 2.0000 in Flg Dia.
Mi Item #15048023
MFR #ZUSAB-PB-1091

Mfr description
ZUSAB-PB-1091 PTFE LINED WRAPPED PLAIN F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.20/each

Specifications

Dimensions

  • Flange Diameter  
    2.0000 in
  • Flange Thickness
    0.0781 in
  • Inside Diameter
    1.5000 in
  • Outside Diameter  
    1.6563 in
  • Overall Length  
    1.0000 in

Details

  • Operating Temperature Range
    -320 to 530 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)