Motion
ZUSAB-PB-1094

USA INDUSTRIALS INC
ZUSAB-PB-1094

Plain Sleeve & Flanged Bearing - 1.9375 in OD, 1.0000 in Length, 2.3750 in Flg Dia.
Mi Item #15048026
MFR #ZUSAB-PB-1094
Price$19.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAB-PB-1094

Plain Sleeve & Flanged Bearing - 1.9375 in OD, 1.0000 in Length, 2.3750 in Flg Dia.
Mi Item #15048026
MFR #ZUSAB-PB-1094

Mfr description
ZUSAB-PB-1094 PTFE LINED WRAPPED PLAIN F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.80/each

Specifications

Dimensions

  • Flange Diameter  
    2.3750 in
  • Flange Thickness
    0.0938 in
  • Inside Diameter
    1.7500 in
  • Outside Diameter  
    1.9375 in
  • Overall Length  
    1.0000 in

Details

  • Operating Temperature Range
    -320 to 530 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)