Motion
ZUSAB-PB-1104

USA INDUSTRIALS INC
ZUSAB-PB-1104

Plain Sleeve Thrust Washer - 0.9375 in ID, 1.6250 in OD
Mi Item #15048051
MFR #ZUSAB-PB-1104
Price$7.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAB-PB-1104

Plain Sleeve Thrust Washer - 0.9375 in ID, 1.6250 in OD
Mi Item #15048051
MFR #ZUSAB-PB-1104

Mfr description
ZUSAB-PB-1104 PTFE LINED THRUST WASHERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.93/each

Specifications

Dimensions

  • Inside Diameter  
    0.9375 in
  • Outside Diameter  
    1.6250 in

Details

  • Operating Temperature Range
    -320 to 530 °F
  • Product Type
    Plain Sleeve Thrust Washers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)