Specifications
Dimensions
- Inside Diameter1.3750 in
- Outside Diameter2.2500 in
Details
- Operating Temperature Range-320 to 530 °F
- Product TypePlain Sleeve Thrust Washers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)