Motion
ZUSAB-PB-1109

USA INDUSTRIALS INC
ZUSAB-PB-1109

Plain Sleeve Thrust Washer - 1.5000 in ID, 2.5000 in OD
Mi Item #15048056
MFR #ZUSAB-PB-1109
Price$12.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAB-PB-1109

Plain Sleeve Thrust Washer - 1.5000 in ID, 2.5000 in OD
Mi Item #15048056
MFR #ZUSAB-PB-1109

Mfr description
ZUSAB-PB-1109 PTFE LINED THRUST WASHERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.93/each

Specifications

Dimensions

  • Inside Diameter  
    1.5000 in
  • Outside Diameter  
    2.5000 in

Details

  • Operating Temperature Range
    -320 to 530 °F
  • Product Type
    Plain Sleeve Thrust Washers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)