Motion
ZUSA-HT-7167
Tubing - 0.1875 in ID, Nylon Material
Mi Item #15050176
MFR #ZUSA-HT-7167
Price$133.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.1875 in ID, Nylon Material
Mi Item #15050176
MFR #ZUSA-HT-7167

Mfr description
ZUSA-HT-7167 NYLON TUBING - BLACK - 3/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.95/each

Specifications

Dimensions

  • Bend Radius
    2.3750 in
  • Inside Diameter
    0.1875 in
  • Operating Pressure
    290 psi
  • Outside Diameter
    0.3125 in
  • Overall Length
    100 ft
  • Wall Thickness
    0.0625 in

Details

  • Clarity
    Opaque
  • Color
    Black
  • Durometer
    70D
  • Hardness
    Hard at least 45 Shore D
  • Material
    Nylon
  • Operating Temperature Range
    0 to 250 °F
  • Temperature Range
    0 to 250 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)