Motion
ZUSA-HT-5440
Tubing - 0.1719 in ID, Nylon Material
Mi Item #15050199
MFR #ZUSA-HT-5440
Price$155.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.1719 in ID, Nylon Material
Mi Item #15050199
MFR #ZUSA-HT-5440

Mfr description
ZUSA-HT-5440 NYLON TUBING - GREEN - 11/6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.69/each

Specifications

Dimensions

  • Bend Radius
    0.7500 in
  • Inside Diameter
    0.1719 in
  • Operating Pressure
    330 psi
  • Outside Diameter
    0.2500 in
  • Overall Length
    100 ft
  • Wall Thickness
    0.0469 in

Details

  • Clarity
    Opaque
  • Color
    Green
  • Durometer
    Rockwell R75
  • Hardness
    Hard at least 45 Shore D
  • Material
    Nylon
  • Operating Temperature Range
    -60 to 200 °F
  • Temperature Range
    -60 to 200 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)