Motion
ZUSA-HT-5864
Tubing - 0.5000 in ID, Silicone Material
Mi Item #15050262
MFR #ZUSA-HT-5864
Price$365.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.5000 in ID, Silicone Material
Mi Item #15050262
MFR #ZUSA-HT-5864

Mfr description
ZUSA-HT-5864 FDA SILICONE TUBING - BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$365.12/each

Specifications

Dimensions

  • Bend Radius
    4.7500 in
  • Inside Diameter
    0.5000 in
  • Operating Pressure
    29 psi
  • Outside Diameter
    0.6250 in
  • Overall Length
    100 ft
  • Wall Thickness
    0.0625 in

Details

  • Clarity
    Opaque
  • Color
    Black
  • Durometer
    70A
  • Hardness
    Soft 60 Shore A - 80 Shore A
  • Material
    Silicone
  • Operating Temperature Range
    -20 to 430 °F
  • Standards Met
    FDA, NSF 51
  • Temperature Range
    -20 to 430 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)