Motion
ZUSA-HT-7112
Tubing - 0.7500 in ID, Polyurethane Material
Mi Item #15050300
MFR #ZUSA-HT-7112
Price$1,852.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.7500 in ID, Polyurethane Material
Mi Item #15050300
MFR #ZUSA-HT-7112

Mfr description
ZUSA-HT-7112 REINFORCED POLYURETHANE TUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,852.95/each

Specifications

Dimensions

  • Bend Radius
    15 mm
  • Inside Diameter
    0.7500 in
  • Operating Pressure
    145 psi
  • Outside Diameter
    1.0625 in
  • Overall Length
    100 ft
  • Wall Thickness
    0.1563 in

Details

  • Clarity
    Clear
  • Color
    Clear
  • Durometer
    90A
  • Hardness
    Firm 85 Shore A - 95 Shore A
  • Material
    Polyurethane
  • Operating Temperature Range
    -110 to 500 °F
  • Reinforcement Type
    Polyester Braid
  • Standards Met
    FDA, NSF 51, NSF 61
  • Temperature Range
    -110 to 500 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)