Motion
ZUSA-HT-5102
Tubing - 0.7500 in ID, Perfluoroalkoxy Alkane PFA Material
Mi Item #15050329
MFR #ZUSA-HT-5102
Price$4,400.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.7500 in ID, Perfluoroalkoxy Alkane PFA Material
Mi Item #15050329
MFR #ZUSA-HT-5102

Mfr description
ZUSA-HT-5102 PFA TUBING - 3/4"ID X 7/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,400.80/each

Specifications

Dimensions

  • Bend Radius
    11.8125 in
  • Inside Diameter
    0.7500 in
  • Operating Pressure
    87 psi
  • Outside Diameter
    0.8750 in
  • Overall Length
    100 ft
  • Wall Thickness
    0.0625 in

Details

  • Clarity
    Clear
  • Color
    Clear
  • Durometer
    65D
  • Hardness
    Hard at least 45 Shore D
  • Material
    Perfluoroalkoxy Alkane PFA
  • Operating Temperature Range
    -110 to 500 °F
  • Standards Met
    FDA
  • Temperature Range
    -110 to 500 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)