Motion
ZUSA-HT-6488
Tubing - 0.3750 in ID, PVC Material
Mi Item #15050342
MFR #ZUSA-HT-6488
Price$186.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.3750 in ID, PVC Material
Mi Item #15050342
MFR #ZUSA-HT-6488

Mfr description
ZUSA-HT-6488 SOFT PVC TUBING - 3/8" ID X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.04/each

Specifications

Dimensions

  • Bend Radius
    3.9375 in
  • Inside Diameter
    0.3750 in
  • Operating Pressure
    25 psi
  • Outside Diameter
    0.6250 in
  • Overall Length
    100 ft
  • Wall Thickness
    0.1250 in

Details

  • Clarity
    Clear
  • Color
    Clear
  • Durometer
    60A
  • Hardness
    Ultra Soft less than 55 Shore A
  • Material
    PVC
  • Operating Temperature Range
    -40 to 140 °F
  • Standards Met
    FDA
  • Temperature Range
    -40 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)