Motion
ZUSA-HT-6523
Tubing - 1.0000 in ID, PVC Material
MI ITEM #15050352
MFR #ZUSA-HT-6523
Price$1,120.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 1.0000 in ID, PVC Material
MI ITEM #15050352
MFR #ZUSA-HT-6523

Mfr description
ZUSA-HT-6523 STEEL WIRE REINFORCED 3A &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,120.42/each

Specifications

Dimensions

  • Bend Radius
    9.8750 in
  • Inside Diameter
    1.0000 in
  • Operating Pressure
    60 psi
  • Outside Diameter
    1.3750 in
  • Overall Length
    100 ft
  • Wall Thickness
    0.1875 in

Details

  • Clarity
    Clear
  • Color
    Clear
  • Durometer
    65A
  • Hardness
    Soft 60 Shore A - 80 Shore A
  • Material
    PVC
  • Operating Temperature Range
    -40 to 140 °F
  • Reinforcement Type
    Steel Wire
  • Standards Met
    3A 20-27, FDA
  • Temperature Range
    -40 to 140 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)