Motion
ZUSA-HT-6850
Tubing - 0.1875 in ID, Silicone Material
Mi Item #15050438
MFR #ZUSA-HT-6850
Price$23.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.1875 in ID, Silicone Material
Mi Item #15050438
MFR #ZUSA-HT-6850

Mfr description
ZUSA-HT-6850 ULTRA SOFT FDA SILICONE TUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.71/each

Specifications

Dimensions

  • Bend Radius
    1.1875 in
  • Inside Diameter
    0.1875 in
  • Operating Pressure
    14.5 psi
  • Outside Diameter
    0.3125 in
  • Overall Length
    10 ft
  • Wall Thickness
    0.0625 in

Details

  • Clarity
    Opaque
  • Color
    White
  • Durometer
    40A
  • Hardness
    Ultra Soft less than 55 Shore A
  • Material
    Silicone
  • Operating Temperature Range
    -20 to 430 °F
  • Standards Met
    FDA, NSF 51
  • Temperature Range
    -20 to 430 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)