Motion
ZUSA-HT-7016
Tubing - 4.0000 in ID, Natural Rubber Material
Mi Item #15050602
MFR #ZUSA-HT-7016
Price$782.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 4.0000 in ID, Natural Rubber Material
Mi Item #15050602
MFR #ZUSA-HT-7016

Mfr description
ZUSA-HT-7016 FDA NATURAL RUBBER TUBING -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$782.07/each

Specifications

Dimensions

  • Inside Diameter
    4.0000 in
  • Outside Diameter
    4.2500 in
  • Overall Length
    10 ft
  • Wall Thickness
    0.1250 in

Details

  • Clarity
    Opaque
  • Color
    White
  • Durometer
    45A
  • Hardness
    Ultra Soft less than 55 Shore A
  • Material
    Natural Rubber
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)