Motion
ZUSA-HT-7024
Tubing - 0.0313 in ID, Teflon PTFE Material
Mi Item #15050610
MFR #ZUSA-HT-7024
Price$51.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.0313 in ID, Teflon PTFE Material
Mi Item #15050610
MFR #ZUSA-HT-7024

Mfr description
ZUSA-HT-7024 TEFLON PTFE TUBING - 1/32"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.69/each

Specifications

Dimensions

  • Bend Radius
    0.1875 in
  • Inside Diameter
    0.0313 in
  • Operating Pressure
    217.5 psi
  • Outside Diameter
    0.0625 in
  • Overall Length
    25 ft
  • Wall Thickness
    0.0156 in

Details

  • Clarity
    Semi-Clear
  • Color
    White
  • Durometer
    65D
  • Hardness
    Hard at least 45 Shore D
  • Material
    Teflon PTFE
  • Operating Temperature Range
    -110 to 500 °F
  • Standards Met
    3A 20-27, FDA
  • Temperature Range
    -110 to 500 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)