Motion
ZUSA-HT-7035
Tubing - 0.3125 in ID, Teflon PTFE Material
Mi Item #15050621
MFR #ZUSA-HT-7035
Price$183.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.3125 in ID, Teflon PTFE Material
Mi Item #15050621
MFR #ZUSA-HT-7035

Mfr description
ZUSA-HT-7035 TEFLON PTFE TUBING - 5/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.01/each

Specifications

Dimensions

  • Bend Radius
    2.7500 in
  • Inside Diameter
    0.3125 in
  • Operating Pressure
    217.5 psi
  • Outside Diameter
    0.4375 in
  • Overall Length
    10 ft
  • Wall Thickness
    0.0625 in

Details

  • Clarity
    Semi-Clear
  • Color
    White
  • Durometer
    65D
  • Hardness
    Hard at least 45 Shore D
  • Material
    Teflon PTFE
  • Operating Temperature Range
    -110 to 500 °F
  • Standards Met
    3A 20-27, FDA
  • Temperature Range
    -110 to 500 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)