Motion
ZUSA-HT-7071
Tubing - 0.8750 in ID, FEP Material
Mi Item #15050657
MFR #ZUSA-HT-7071
Price$304.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.8750 in ID, FEP Material
Mi Item #15050657
MFR #ZUSA-HT-7071

Mfr description
ZUSA-HT-7071 FEP TUBING - 7/8" ID X 15/1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.24/each

Specifications

Dimensions

  • Bend Radius
    13.7500 in
  • Inside Diameter
    0.8750 in
  • Operating Pressure
    43.5 psi
  • Outside Diameter
    0.9375 in
  • Overall Length
    10 ft
  • Wall Thickness
    0.0313 in

Details

  • Clarity
    Semi-Clear
  • Color
    White
  • Durometer
    55D
  • Hardness
    Hard at least 45 Shore D
  • Material
    FEP
  • Operating Temperature Range
    -90 to 390 °F
  • Standards Met
    FDA, NSF 51
  • Temperature Range
    -90 to 390 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)