Motion
ZUSA-HT-7081
Tubing - 5 mm ID, FEP Material
Mi Item #15050667
MFR #ZUSA-HT-7081
Price$166.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 5 mm ID, FEP Material
Mi Item #15050667
MFR #ZUSA-HT-7081

Mfr description
ZUSA-HT-7081 FEP TUBING - 5MM ID X 7MM O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.50/each

Specifications

Dimensions

  • Bend Radius
    1.5625 in
  • Inside Diameter
    5 mm
  • Operating Pressure
    188.5 psi
  • Outside Diameter
    7 mm
  • Overall Length
    25 ft
  • Wall Thickness
    1 mm

Details

  • Clarity
    Semi-Clear
  • Color
    White
  • Durometer
    55D
  • Hardness
    Hard at least 45 Shore D
  • Material
    FEP
  • Operating Temperature Range
    -90 to 390 °F
  • Standards Met
    FDA, NSF 51
  • Temperature Range
    -90 to 390 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)