Motion
ZUSA-HT-7089
Tubing - 0.1250 in ID, Perfluoroalkoxy Alkane PFA Material
Mi Item #15050675
MFR #ZUSA-HT-7089
Price$62.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.1250 in ID, Perfluoroalkoxy Alkane PFA Material
Mi Item #15050675
MFR #ZUSA-HT-7089

Mfr description
ZUSA-HT-7089 PFA TUBING - 1/8" ID X 3/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.57/each

Specifications

Dimensions

  • Bend Radius
    2.0000 in
  • Inside Diameter
    0.1250 in
  • Operating Pressure
    217.5 psi
  • Outside Diameter
    0.1875 in
  • Overall Length
    10 ft
  • Wall Thickness
    0.0313 in

Details

  • Clarity
    Clear
  • Color
    Clear
  • Durometer
    65D
  • Hardness
    Hard at least 45 Shore D
  • Material
    Perfluoroalkoxy Alkane PFA
  • Operating Temperature Range
    -110 to 500 °F
  • Standards Met
    FDA
  • Temperature Range
    -110 to 500 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)