Motion
ZUSA-HT-7157
Tubing - 0.1250 in ID, Polyurethane Material
Mi Item #15050721
MFR #ZUSA-HT-7157
Price$396.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.1250 in ID, Polyurethane Material
Mi Item #15050721
MFR #ZUSA-HT-7157

Mfr description
ZUSA-HT-7157 REINFORCED POLYURETHANE TUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$396.70/each

Specifications

Dimensions

  • Bend Radius
    30 mm
  • Inside Diameter
    0.1250 in
  • Operating Pressure
    290 psi
  • Outside Diameter
    0.3750 in
  • Overall Length
    50 ft
  • Wall Thickness
    0.1250 in

Details

  • Clarity
    Clear
  • Color
    Clear
  • Durometer
    90A
  • Hardness
    Firm 85 Shore A - 95 Shore A
  • Material
    Polyurethane
  • Operating Temperature Range
    -40 to 210 °F
  • Reinforcement Type
    Polyester Braid
  • Standards Met
    FDA, NSF 51, NSF 61
  • Temperature Range
    -40 to 210 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)