Motion
ZUSA-HT-7210
Tubing - 3 mm ID, Nylon Material
Mi Item #15050762
MFR #ZUSA-HT-7210
Price$14.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 3 mm ID, Nylon Material
Mi Item #15050762
MFR #ZUSA-HT-7210

Mfr description
ZUSA-HT-7210 NYLON TUBING - BLACK - 3MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.12/each

Specifications

Dimensions

  • Bend Radius
    9 mm
  • Inside Diameter
    3 mm
  • Operating Pressure
    420 psi
  • Outside Diameter
    5 mm
  • Overall Length
    10 ft
  • Wall Thickness
    1 mm

Details

  • Clarity
    Opaque
  • Color
    Black
  • Durometer
    Rockwell R75
  • Hardness
    Hard at least 45 Shore D
  • Material
    Nylon
  • Operating Temperature Range
    -60 to 200 °F
  • Temperature Range
    -60 to 200 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)