Motion
ZUSA-HT-7290
Tubing - 0.2813 in ID, Nylon Material
MI ITEM #15050842
MFR #ZUSA-HT-7290
Price$119.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.2813 in ID, Nylon Material
MI ITEM #15050842
MFR #ZUSA-HT-7290

Mfr description
ZUSA-HT-7290 NYLON TUBING - YELLOW - 9/3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.94/each

Specifications

Dimensions

  • Bend Radius
    1.5000 in
  • Inside Diameter
    0.2813 in
  • Operating Pressure
    250 psi
  • Outside Diameter
    0.3750 in
  • Overall Length
    50 ft
  • Wall Thickness
    0.0469 in

Details

  • Clarity
    Opaque
  • Color
    Yellow
  • Durometer
    Rockwell R75
  • Hardness
    Hard at least 45 Shore D
  • Material
    Nylon
  • Operating Temperature Range
    -60 to 200 °F
  • Temperature Range
    -60 to 200 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)